-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flat Handle Utility Cart |
---|---|
Assembled/Unassembled | Unassembled |
Capacity per Shelf | 100 lb. |
Caster Dia. | 4" |
Caster Material | Polyurethane |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Distance Between Middle and Bottom Shelf | 10.75" |
Distance Between Shelves | 21.5" |
Distance Between Top and Middle Shelf | 10.75" |
Handle Included | Yes |
Leg Color | Black |
Leg Material | High Density Polyethylene |
Lip Height | 1/4" |
---|---|
Load Capacity | 300 lb. |
Non-Marking | No |
Number of Shelves | 3 |
Overall Length | 32" |
Overall Width | 24" |
Shelf Color | Black |
Shelf Length | 32" |
Shelf Material | Thermoplastic Resin |
Shelf Width | 24" |
Style | Lipped |
Weight (kg) | 20.25 |
---|
Please note that the item you have bought is a 115V.