-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster Wheel |
---|---|
Axle Dia. | 63/64" |
Bore Dia. | 63/64" |
Caster Load Rating Range | Medium-Duty |
Caster Temp. Range Available | Yes |
Caster Wheel Material | Polyurethane |
Caster Wheel Shape | Standard |
Core Color | Silver |
Core Material | Cast Iron |
Durometer | 92 Shore A |
Hub Length | 2.375" |
Load Rating | 1760 lb. |
---|---|
Non-Marking | Yes |
Replacement For | Blickle LU, LH, LS Series |
Resistant To | Acids,Chemicals,Oil |
Spanner Bushing | Not Included |
System of Measurement | Inch |
Wheel Bearings | Ball |
Wheel Color | Brown |
Wheel Diameter | 6 19/64" |
Wheel Width | 1 61/64" |
Weight (kg) | 2.88 |
---|
Please note that the item you have bought is a 115V.