-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Platform Truck |
---|---|
Assembled/Unassembled | Assembled |
Caster Configuration | (2) Swivel, (2) Rigid |
Caster Wheel Dia. | 5" |
Caster Wheel Material | Phenolic |
Caster Wheel Width | 2" |
Color | Gray |
Deck Height | 8.5" |
Deck Length | 60" |
Deck Material | Steel |
Deck Width | 30" |
---|---|
Finish | Powder Coated |
Frame Material | Steel |
Gauge | 12 |
Handle Type | Removable |
Load Capacity | 3200 lb. |
Number of Caster Wheels | 4 |
Overall Height | 40" |
Overall Length | 54" |
Overall Width | 30" |
Weight (kg) | 56.7 |
---|
Please note that the item you have bought is a 115V.