-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Caster |
---|---|
Brake Type | Side Thumbscrew |
Caster Load Rating Range | Light-Duty |
Caster Product Group | Rigid Caster |
Caster Temp. Range Available | Yes |
Caster Type | Rigid |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | C |
Hub Color | Silver |
Hub Material | Steel |
Hub Type | Centered |
Hub Width | 2-3/8" |
Inside Bolt Hole Spacing | 2-15/16" x 4-1/8" |
Load Rating | 165 lb. |
Mounting Bolt Dia. | 3/8" |
---|---|
Mounting Type | Plate |
Non-Marking | No |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 3-1/8" x 4-1/8" |
Overall Height | 9.25" |
Plate Size | 4-5/16" x 5-1/2" |
Plate Thickness | 5/32" |
Ply | 2 |
Tire Rim Dia. | 4" |
Tire Thickness | 2" |
Tread | Ribbed |
Wheel Bearings | Roller |
Wheel Diameter | 7.875" |
Wheel Width | 1 61/64" |
Weight (kg) | 1.7168 |
---|
Please note that the item you have bought is a 115V.