-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grab Hook |
---|---|
Attachment Type | Clevis |
Color | Blue |
Diameter | 1/2" |
Finish | Enamel |
Grade | 10 |
---|---|
Material | Alloy Steel |
Trade Size | 1/2" |
Working Load Limit | 15,000 Lbs. |
Weight (kg) | 2.1015 |
---|
Please note that the item you have bought is a 115V.