GRAINGER 437V22 5 Inch Light-Medium Duty Rigid Plate Caster, 308 Lbs. Load Rating

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£38.00 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: 437V22

  • Item: CD2NEV

Product Specifications:

ItemPlate Caster
Caster TypeRigid
Caster Wheel MaterialThermoplastic Rubber
Core ColorBlack
Core MaterialPolyolefin
Durometer65 Shore A
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing1-3/4" x 3"
Load Rating308 lb.
Lock TypeNo Lock Included
Max. Temp.175 Degrees F
Min. Temp. Rating-40 Degrees F
Mounting Bolt Dia.5/16"
Number of Wheels1
Outside Bolt Hole Spacing2-3/8" x 3-3/16"
Overall Height6.187"
Plate Size3-1/8" x 4"
Wheel BearingsBall
Wheel ColorBlue
Wheel Diameter5"
Wheel Width1.25"
Caster Load Rating RangeLight-Medium Duty
Caster Temp. Range AvailableYes
Non-MarkingYes
Caster Brake IncludedNo
Caster Product GroupRigid Caster
Caster Wheel ShapeStandard
Extended LeadNo

Shipping Info:

Ship weight (kg) 0.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes