-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plate Caster |
---|---|
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Product Group | Rigid Caster |
Caster Temp. Range Available | No |
Caster Type | Rigid |
Caster Wheel Material | Thermoplastic Rubber |
Caster Wheel Shape | Standard |
Core Color | Gray |
Core Material | Polypropylene |
Durometer | 65 Shore A |
Extended Lead | No |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | C |
Inside Bolt Hole Spacing | 1-3/4" x 2-13/16" |
Load Rating | 325 lb. |
---|---|
Lock Type | No Lock Included |
Max. Temp. | 120 Degrees F |
Min. Temp. Rating | -20 Degrees F |
Mounting Bolt Dia. | 5/16" |
Non-Marking | No |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 1-3/4" x 3-1/16" |
Overall Height | 7.25" |
Plate Size | 2-5/8" x 3-3/4" |
Raceway | Double Ball |
Wheel Bearings | Ball |
Wheel Color | Gray |
Wheel Diameter | 6" |
Wheel Width | 1.25" |
Weight (kg) | 0.765 |
---|
Please note that the item you have bought is a 115V.