-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster Wheel |
---|---|
Axle Dia. | 3/8" |
Bore Dia. | 25/64" |
Caster Load Rating Range | Light-Duty |
Caster Temp. Range Available | Yes |
Caster Wheel Material | Thermoplastic Rubber |
Caster Wheel Shape | Crown |
Core Color | Gray |
Core Material | Polyolefin |
Durometer | 85 Shore A |
Hub Length | 1 9/16" |
Load Rating | 200 lb. |
---|---|
Non-Marking | Yes |
Replacement For | 26Y422 |
Resistant To | Chemicals,Most Acids,Oil,Water |
Spanner Bushing | Included |
System of Measurement | Inch |
Wheel Bearings | Delrin |
Wheel Color | Gray |
Wheel Diameter | 3" |
Wheel Width | 1.25" |
Weight (kg) | 0.1305 |
---|
Please note that the item you have bought is a 115V.