-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plate Caster |
---|---|
Brake Type | Total Lock |
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Product Group | Swivel Caster with Total Lock |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Caster Wheel Material | Thermoplastic Rubber |
Caster Wheel Shape | Standard |
Core Color | Black |
Core Material | Polypropylene |
Durometer | 70 Shore A |
Extended Lead | No |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | C |
Inside Bolt Hole Spacing | 1-3/4" x 2-3/4" |
Load Rating | 400 lb. |
---|---|
Lock Type | Total Lock |
Max. Temp. | 160 Degrees F |
Min. Temp. Rating | -15 Degrees F |
Mounting Bolt Dia. | 5/16" |
Non-Marking | Yes |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 1-3/4" x 3" |
Overall Height | 6.125" |
Plate Size | 2-13/32" x 3-5/8" |
Raceway | Double Ball |
Swivel Radius | 3.875" |
Wheel Bearings | Ball |
Wheel Color | Gray |
Wheel Diameter | 5" |
Wheel Width | 1.5" |
Weight (kg) | 1.0283 |
---|
Please note that the item you have bought is a 115V.