-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Folding Hand Truck |
---|---|
Color | Silver/Black |
Finish | Unfinished |
Folded Depth | 2-1/2" |
Folded Height | 33" |
Folded Width | 19" |
Load Capacity | 275 lb. |
Material | Steel |
Noseplate Depth | 14" |
Noseplate Width | 19" |
---|---|
Overall Depth | 20.5" |
Overall Height | 42.5" |
Overall Width | 19.5" |
Wheel Bearings | Plain |
Wheel Diameter | 7" |
Wheel Material | Poly |
Wheel Type | Solid |
Wheel Width | 1.25" |
Weight (kg) | 7.74 |
---|
Please note that the item you have bought is a 115V.