-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Disc Backup Pad |
---|---|
Back Mounting Size | 1/4" |
Back Mounting Type | Steel Shank |
Body Material | Rubber |
Density | Hard |
Disc Dia. | 2" |
---|---|
Face Mounting Type | TS |
Max. RPM | 30,000 |
Vacuum Hole Design | Non-Vacuum |
Weight (kg) | 0.0922 |
---|
Please note that the item you have bought is a 115V.