-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mounted Flap Wheel |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Diameter | 2.5" |
Face Width | 1" |
Grade | Coarse |
---|---|
Grit | 60 |
Max. RPM | 20,000 |
Shank Size | 1/4" |
Shank Type | Straight |
Weight (kg) | 0.0788 |
---|
Please note that the item you have bought is a 115V.