-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hook-and-Loop Sanding Disc |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Paper |
Backing Weight | C |
Color | Yellow |
---|---|
Disc Dia. | 5" |
Grade | Fine |
Grit | 220 |
Vacuum Hole Design | 5 Hole |
Weight (kg) | 0.004 |
---|
Please note that the item you have bought is a 115V.