GRACO 17N266 4-Stage HVLP Paint Sprayer, For Use With Paints, Stains, Lacquer, Polyurethane

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2065.57 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 17N266

  • Item: CD2LTQ

  • Cross Ref: 53JT61

Product Specifications:

ItemHVLP Paint Sprayer
Amps11
Hose Length30 ft.
Max. Flow70 cfm
Max. Pressure9 psi
Nozzle Size1.3mm/0.051"
Number of Stages4
Paint TypePrimers, Stains, Varnishes, Enamels, Latex
Paint Viscosity Optimum RangeLow to Medium
Pattern Size1/4" to 12"
Tank Capacity1 qt.
Voltage120VAC

Shipping Info:

Ship weight (kg) 18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes