GRACO 17M367 Handheld Paint Sprayer, 32 oz. Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1042.29 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 17M367

  • Item: CD2LTV

  • Cross Ref: 53JT66

Product Specifications:

ItemHandheld Paint Sprayer
Capacity32 oz.
Max. Flow0.20 gpm
SpeedVariable
Spray PatternUp to 12"
Voltage20VAC

Shipping Info:

Ship weight (kg) 5.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes