GRACO 17M359 Handheld Paint Sprayer, 32 oz. Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£654.82 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 17M359

  • Item: CD2LTT

  • Cross Ref: 53JT64

Product Specifications:

ItemHandheld Paint Sprayer
Capacity32 oz.
Max. Flow0.20 gpm
SpeedVariable
Spray PatternUp to 12"
Voltage120VAC

Shipping Info:

Ship weight (kg) 4.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes