-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vent Cap |
---|---|
Diameter | 4" |
Inlet Size | 2" NPT |
Material | Cast Iron |
Max. Pressure | Valve Opens 2-1/2 lbs./ Vacuum Release Opens at 1-1/2 oz. |
---|---|
Outlet Size | 2" NPT |
Type | Tank Mount |
Height (cm) | 7.62 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 10.41 |
HS Code | 4009320050 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.77 |
UPC | 031401906042 |
Please note that the item you have bought is a 115V.