-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Accuracy | +/-1.0 % |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Display Type | LCD |
Display Units | Liters/Quarts/Pints/Gallons |
Fitting Size | 1" |
Fitting Type | FNPT |
Flow Material | Water, DEF, Adblue, Windshield Fluids |
Flow Range | 1.3 to 32 gpm |
Flow Range @ GPH | 78 to 1920 |
---|---|
Fluid Temp. Range | 14 to 122 Deg. F |
Housing Material | Nylon |
Max. Viscosity | 5.35 cps |
Power Requirement | (2) AAA 1.5V Batteries |
Pressure Rating | 145 PSI |
Repeatability | +/- 0.30% of Reading |
Type | Turbine |
Wetted Materials | Nylon, Stainless Steel |
Height (cm) | 10.16 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 10.16 |
HS Code | 9026102040 |
---|---|
Weight (kg) | 0.594 |
UPC | 190735260388 |
Please note that the item you have bought is a 115V.