-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fuel Filter Kit |
---|---|
Filter Design | Spin-On |
Filter Size | 30 micron |
---|---|
Flow Rate | 40 gpm |
Height (cm) | 21.59 |
---|---|
Length (cm) | 35.81 |
Width (cm) | 21.84 |
HS Code | 8421230000 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.2 |
UPC | 818231780499 |
Please note that the item you have bought is a 115V.