GOULDS WATER TECHNOLOGY 5HM04N11T6PBQE Booster Pump, 3-Phase, 147 Psi Max. Pressure, 1-1/4 Inch NPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1569.48 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 5HM04N11T6PBQE

  • Item: CD3XHW

  • Cross Ref: 52XF09

Product Specifications:

ItemBooster Pump
Agency CompliancecURus
Amps4.8
Housing MaterialStainless Steel
HP1.5
Hz60
Impeller Material316L Stainless Steel
Inlet Size1-1/4" NPT
Length14-37/64"
Motor RPM3500
Outlet Size1" NPT
Phase3
Pump TypeBooster Pump
Voltage208 to 240/480VAC
Width6.5"

Shipping Info:

Ship weight (kg) 16.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes