GOULDS WATER TECHNOLOGY 5BF1NBA0 240/460 VAC Straight Centrifugal High Flow Pump, 3-Phase, 2 Inch NPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£4904.85 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 5BF1NBA0

  • Item: CD2MXZ

  • Cross Ref: 429H98

Product Specifications:

ItemStraight Centrifugal High Flow Pump
Agency ComplianceCSA
Amps45.0/22.5
Bearing TypeBall
Best Efficiency GPM @ Head180 gpm @ 240 ft.
Best Efficiency GPM @ PSI180 @ 103
Best Efficiency Range GPM @ Head99 to 133 gpm @ 380 to 221 ft.
Cord LengthNo Cord
Diameter8"
DutyContinuous
FrameJM
Height10"
Housing MaterialCast iron
HP20
Hz60
Impeller MaterialBronze
Impeller TypeClosed
Inlet Pressure5 psi
Inlet Size2" NPT
Length30.125"
Max. Case Pressure175 PSI
Max. Dia. SolidsClearwater
Max. GPM @ Head235 gpm @ 200 ft.
Max. Head275 ft.
Max. Liquid Temp.212 Degrees F
Max. Specific Gravity1.0
Min. GPM @ Head100 gpm @ 225 ft.
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Motor TypeTotally Enclosed Fan-Cooled
Outlet Size1-1/2" NPT
Overload ProtectionYes
Phase3
Port Rotation90 Degrees Increments
Seal MaterialBuna-N, Carbon, Ceramic
Thermal ProtectionNo
Voltage240/460VAC
Width10.125"

Shipping Info:

Ship weight (kg) 103.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes