GOULDS WATER TECHNOLOGY 5BF1N9A0 Totally Enclosed Centrifugal Pump, 240/460 VAC, 3-Phase, 2 Inch NPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£4725.57 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 5BF1N9A0

  • Item: CD2WQD

  • Cross Ref: 52XF11

Product Specifications:

ItemCentrifugal Pump
Amps50.1-46.0/23.0
Best Efficiency GPM @ Head187 gpm @ 234 ft.
Best Efficiency Range GPM @ Head140 to 210 gpm @ 240 to 280 ft.
DutyContinuous
Frame256JM
Height10.25"
Housing MaterialCast iron
HP20
Hz60
Impeller MaterialBronze
Impeller TypeClosed
Inlet Size2" NPT
Length26.5"
Max. Case Pressure175 PSI
Max. GPM @ Head230 @ 184 ft.
Max. Head295 Ft.
Max. Liquid Temp.212 Degrees F
Min. GPM @ Head0 @ 276 ft.
Motor RPM3500
Motor TypeJM
Outlet Size1-1/2" NPT
Phase3
Port Rotation90 Increments
Voltage240/460VAC
Width13-9/16"

Shipping Info:

Ship weight (kg) 146.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes