GOULDS WATER TECHNOLOGY 4BF1HBK0 208 to 240/480 VAC Centrifugal Pump, 3-Phase, 3 Inch NPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2251.50 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: 4BF1HBK0

  • Item: CD2LQN

  • Cross Ref: 53DL77

Product Specifications:

ItemCentrifugal Pump
Amps9.5-9.0/4.5
Best Efficiency GPM @ Head125 @ 55 Ft.
Best Efficiency Range GPM @ Head50 to 170 gpm @ 45 to 20 ft.
DutyContinuous
Frame145
GPM of Water @ 20 Ft. of Head172
GPM of Water @ 30 Ft. of Head145
GPM of Water @ 40 Ft. of Head108
Height9.5"
Housing MaterialCast iron
HP3
Impeller MaterialBronze
Impeller TypeClosed
Inlet Pressure100 PSI
Inlet Size3" NPT
Length18.375"
Max. Dia. Solids5/16"
Max. GPM @ Head190 @ 45 Ft.
Max. Head61 ft.
Max. Liquid Temp.212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Max. Specific Gravity1.0
Min. GPM @ Head50 @ 60 Ft.
Motor RPM3500
Outlet Size2-1/2" NPT
Phase3
Port Rotation90 Increments
Seal MaterialBuna N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Voltage208 to 240/480VAC
Width11-11/16"

Shipping Info:

Ship weight (kg) 45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes