GOULDS WATER TECHNOLOGY 3HM05N07T6PBQE Booster Pump, 208 to 240/480 VAC, 3-Phase, 147 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1516.25 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 3HM05N07T6PBQE

  • Item: CD3HMP

  • Cross Ref: 52XF08

Product Specifications:

ItemBooster Pump
Agency CompliancecURus
Amps3.6
Housing MaterialStainless Steel
HP1
Hz60
Impeller Material316L Stainless Steel
Inlet Size1" NPT
Length13-25/32"
Motor RPM3500
Outlet Size1" NPT
Phase3
Pump TypeBooster Pump
Voltage208 to 240/480VAC
Width6.5"

Shipping Info:

Ship weight (kg) 14.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes