GOULDS WATER TECHNOLOGY 3BF1HBA0H 208 to 240/480 VAC Centrifugal Pump, 3-Phase, 2 Inch NPT Inlet Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1925.18 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 3BF1HBA0H

  • Item: CD2LQP

  • Cross Ref: 53DL78

Product Specifications:

ItemCentrifugal Pump
Amps9.5-9.0/4.5
Best Efficiency GPM @ Head87 @ 104 Ft.
Best Efficiency Range GPM @ Head40 to 100 gpm @ 130 to 60 ft.
Frame145JM
GPM of Water @ 100 Ft. of Head67
GPM of Water @ 120 Ft. of Head67
GPM of Water @ 30 Ft. of Head137
GPM of Water @ 40 Ft. of Head133
GPM of Water @ 50 Ft. of Head128
GPM of Water @ 60 Ft. of Head122
GPM of Water @ 70 Ft. of Head115
GPM of Water @ 80 Ft. of Head107
GPM of Water @ 90 Ft. of Head100
Height8"
Housing MaterialCast iron
HP3
Hz60
Impeller MaterialBronze
Impeller TypeClosed
Inlet Pressure100 PSI
Inlet Size2" NPT
Length18.375"
Max. Case Pressure175 PSI
Max. Dia. Solids3/16"
Max. GPM @ Head140 @ 25 Ft.
Max. Head139 Ft.
Max. Liquid Temp.212 Degrees F
Max. Specific Gravity1.0
Min. GPM @ Head40 @132 Ft.
Motor RPM3500
Outlet Size1-1/2" NPT
Phase3
Port Rotation90 Increments
Voltage208 to 240/480VAC
Width10.625"

Shipping Info:

Ship weight (kg) 39.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes