GOULDS WATER TECHNOLOGY 30SPM70 3-HP Self Priming Centrifugal Pump, 105 ft. Max. Head, Cast Iron

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1996.74 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: 30SPM70

  • Item: CD2MYB

  • Cross Ref: 429J01

Product Specifications:

ItemSelf Priming Centrifugal Pump
Agency ComplianceCSA
Amps7.6/3.8
Bearing TypeSleeve
Best Efficiency GPM @ PSI100 @ 38
Best Efficiency Range GPM @ Head120 gpm @ 80 ft.
Cord LengthNo Cord
Frame145JM
GPM @ 10 PSI215
GPM @ 15 PSI183
GPM @ 20 PSI168
GPM @ 25 PSI155
GPM @ 30 PSI135
GPM @ 35 PSI120
GPM @ 40 PSI86
GPM @ 45 PSI65
GPM of Water @ 30 Ft. of Head195
GPM of Water @ 40 Ft. of Head180
GPM of Water @ 50 Ft. of Head168
Height13.25"
Housing MaterialCast iron
HP3
Hz60
Impeller MaterialBronze
Impeller TypeClosed
Inlet Pressure20 PSI
Inlet Size2-1/2" NPT
Length21.5"
Max. Case Pressure150 PSI
Max. Specific Gravity1.0
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Outlet Size2" NPT
Phase3
Seal MaterialBuna-N, Carbon, Ceramic
Self-PrimingYes
Thermal ProtectionNo
Voltage208 to 230/460VAC
Wetted MaterialsCast Iron, Buna N, Carbon, Ceramic
Width10"

Shipping Info:

Ship weight (kg) 54

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes