GOULDS WATER TECHNOLOGY 30SPH70 3-HP Self Priming Centrifugal Pump, 138 ft. Max. Head, Cast Iron

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2478.66 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 30SPH70

  • Item: CD2MTK

  • Cross Ref: 415J21

Product Specifications:

ItemSelf Priming Centrifugal Pump
Amps8.5-8.0/4.0
Bearing TypeSleeve
Best Efficiency GPM @ PSI90 @ 45
Best Efficiency Range GPM @ Head80 to 120 gpm @ 108 to 75 ft.
Cord LengthNo Cord
Cord SizeNone
Cord TypeNone
Diameter6"
Frame140JM
GPM @ 10 PSI205
GPM @ 15 PSI190
GPM @ 20 PSI170
GPM @ 25 PSI150
GPM @ 30 PSI135
GPM @ 35 PSI95
GPM @ 40 PSI91
GPM @ 45 PSI82
GPM of Water @ 20 Ft. of Head205
GPM of Water @ 30 Ft. of Head195
GPM of Water @ 40 Ft. of Head182
GPM of Water @ 50 Ft. of Head170
Height13.25"
Housing MaterialCast iron
HP3
Hz60
Impeller MaterialSilicon Bronze
Impeller TypeClosed
Inlet Pressure20 PSI
Inlet Size2" Flange
Length21.875"
Max. Case Pressure75 PSI
Max. Specific Gravity1.0
Max. Temp.160 Degrees F
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Outlet Size1-1/2" NPT
Phase3
Seal MaterialCarbon, Ceramic, Buna-N, 316 Stainless Steel
Self-PrimingYes
Thermal ProtectionNo
Voltage208 to 230/460VAC
Width10"

Shipping Info:

Ship weight (kg) 54

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes