GOULDS WATER TECHNOLOGY 2MC1E9E0 High Flow Pump, 3-Phase, 208 to 230/480 VAC, Totally Enclosed

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1032.79 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 2MC1E9E0

  • Item: CD3VCK

  • Cross Ref: 429J02

Product Specifications:

ItemStraight Centrifugal High Flow Pump
Agency ComplianceCSA
Amps4.4-4.2/2.1
Bearing TypeBall
Best Efficiency GPM @ Head65 gpm @ 50 ft.
Best Efficiency GPM @ PSI50 @ 28
Best Efficiency Range GPM @ Head58 to 78 gpm @ 55 to 44 ft.
Cord LengthNo Cord
Diameter6"
DutyContinuous
Frame56
GPM of Water @ 25 Ft. of Head98
GPM of Water @ 30 Ft. of Head92
GPM of Water @ 40 Ft. of Head80
GPM of Water @ 50 Ft. of Head67
GPM of Water @ 60 Ft. of Head40
Height9"
Housing MaterialCast iron
HP1
Hz60
Impeller Material316L Stainless Steel
Impeller TypeClosed
Inlet Pressure6 psi
Inlet Size1-1/2" NPT
Length14.25"
Max. Case Pressure125 psi
Max. Dia. SolidsClearwater
Max. GPM @ Head98 gpm @ 25 ft.
Max. Head65 ft.
Max. Liquid Temp.212 Degrees F
Max. Specific Gravity1.0
Min. GPM @ Head10 gpm @ 67 ft.
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Motor TypeTotally Enclosed Fan-Cooled
Outlet Size1-1/4" NPT
Overload ProtectionNo
Phase3
Port Rotation90 Degrees Increments
Seal MaterialBuna-N, Carbon, Ceramic
Thermal ProtectionNo
Voltage208 to 230/480VAC
Wetted MaterialsBuna-N, Carbon, Ceramic, Stainless Steel
Width8.5"

Shipping Info:

Ship weight (kg) 21.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes