GOULDS WATER TECHNOLOGY 2BF81534 208 to 230/480 VAC Totally Enclosed Straight Centrifugal High Flow Pump, 3-Phase

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1834.86 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 2BF81534

  • Item: CD2MYA

  • Cross Ref: 429H99

Product Specifications:

ItemStraight Centrifugal High Flow Pump
Agency ComplianceCSA
Amps4.5-4.8/2.4
Bearing TypeBall
Best Efficiency GPM @ Head60 gpm @ 55 ft.
Best Efficiency GPM @ PSI60 @ 23
Best Efficiency Range GPM @ Head55 to 85 gpm @ 78 to 62 ft.
Cord LengthNo Cord
Diameter5"
DutyContinuous
Frame56
GPM of Water @ 40 Ft. of Head85
GPM of Water @ 50 Ft. of Head67
GPM of Water @ 60 Ft. of Head30
Height8.25"
Housing MaterialCast iron
HP1.5
Hz60
Impeller MaterialBronze
Impeller TypeClosed
Inlet Pressure6 psi
Inlet Size1-1/2" NPT
Length17.75"
Max. Case Pressure125 psi
Max. Dia. SolidsClearwater
Max. GPM @ Head90 gpm @ 35 ft.
Max. Head62 Ft.
Max. Liquid Temp.212 Degrees F
Max. Specific Gravity1.0
Min. GPM @ Head12 gpm @ 62 ft.
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Motor TypeTotally Enclosed Fan-Cooled
Outlet Size1-1/4" NPT
Overload ProtectionYes
Phase3
Port Rotation45 DegreesIncrements
Seal MaterialBuna-N, Carbon, Ceramic
Thermal ProtectionNo
Voltage208 to 230/480VAC
Width8"

Shipping Info:

Ship weight (kg) 34.2

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes