• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

GOULDS WATER TECHNOLOGY 2AB23HM06

GOULDS WATER TECHNOLOGY 2AB23HM06

In Stock
£2692.82 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 2AB23HM06
  • Item: CD2FFQ
  • Cross Ref: 48GP24
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Constant Pressure Booster System
Agency Compliance NSF, CSA, UL
Amps 4.2
Housing Material 316 Stainless Steel
HP 2
Hz 60
Impeller Material Stainless Steel
Impeller Type Closed
Inlet Size 1" NPT
Max. Pressure 100 psi
Max. Temp. 250 Degrees F
Motor Ambient Temp. Rating 40 Degrees C
Motor RPM 3500
NEMA Rating 3R
Outlet Size 1" NPT
Phase 1
Seal Material Carbon/Ceramic/Rubber
Self-Priming No
Tank Size 2
Voltage 230VAC
Wetted Materials Stainless Steel

Shipping Info:

Ship weight (kg) 24.75