GOULDS WATER TECHNOLOGY 1MS1F7B4 Discharge Pump, 200 to 240/480 VAC, 3-Phase, 1-1/4 Inch NPT Inlet

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1366.64 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 1MS1F7B4

  • Item: CD3VYT

  • Cross Ref: 415J10

Product Specifications:

ItemStraight Center Discharge Pump
Agency ComplianceNSF 61
Amps4.4-4.2/2.1
Bearing TypeBall
Best Efficiency GPM @ PSI35 @ 43
Best Efficiency Range GPM @ Head38 to 42 gpm @ 105 to 95 ft.
Cord LengthNo Cord
Cord SizeNone
Cord TypeNone
Diameter6"
DutyContinuous
Frame56
GPM of Water @ 100 Ft. of Head35
GPM of Water @ 110 Ft. of Head28
GPM of Water @ 120 Ft. of Head19
GPM of Water @ 130 Ft. of Head7
GPM of Water @ 80 Ft. of Head47
GPM of Water @ 90 Ft. of Head42
Height8.5"
Housing MaterialStainless Steel
HP1.5
Hz60
Impeller Material316L Stainless Steel
Impeller TypeClosed
Inlet Pressure3 psi
Inlet Size1-1/4" NPT
Length12"
Max. Case Pressure75 PSI
Max. Head135 Ft.
Max. Liquid Temp.212 Degrees F
Max. Specific Gravity1.0
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Motor TypeTotally Enclosed Fan-Cooled
Outlet Size1" NPT
Overload ProtectionNo
Phase3
Port Rotation45 DegreesIncrements
Pump TypeStraight Center Discharge Pump
Thermal ProtectionNo
Voltage200 to 240/480VAC
Width8.5"

Shipping Info:

Ship weight (kg) 17.82

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes