GOULDS WATER TECHNOLOGY 1MS1E7C4 Discharge Pump, 200 to 240/480 VAC, 3-Phase, 1-1/4 Inch NPT Inlet

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1347.64 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 1MS1E7C4

  • Item: CD3VVW

  • Cross Ref: 415J07

Product Specifications:

ItemStraight Center Discharge Pump
Agency ComplianceNSF 61
Amps3.5-3.4/1.7
Bearing TypeBall
Best Efficiency GPM @ PSI32 @ 36
Best Efficiency Range GPM @ Head29 to 37 gpm @ 88to 80 ft.
Cord LengthNo Cord
Cord SizeNone
Cord TypeNone
Diameter6"
DutyContinuous
Frame56
GPM of Water @ 100 Ft. of Head20
GPM of Water @ 110 Ft. of Head6
GPM of Water @ 60 Ft. of Head45
GPM of Water @ 70 Ft. of Head42
GPM of Water @ 80 Ft. of Head35
GPM of Water @ 90 Ft. of Head27
Height8.5"
Housing MaterialStainless Steel
HP1
Hz60
Impeller Material316L Stainless Steel
Impeller TypeClosed
Inlet Pressure3 psi
Inlet Size1-1/4" NPT
Length12"
Max. Case Pressure75 PSI
Max. Head112 Ft.
Max. Liquid Temp.212 Degrees F
Max. Specific Gravity1.0
Motor Ambient Temp. Rating40 Degrees C
Motor RPM3500
Motor TypeTotally Enclosed Fan-Cooled
Outlet Size1" NPT
Overload ProtectionNo
Phase3
Port Rotation45 DegreesIncrements
Pump TypeStraight Center Discharge Pump
Thermal ProtectionNo
Voltage200 to 240/480VAC
Width8.5"

Shipping Info:

Ship weight (kg) 16.92

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes