-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Stage Booster Pump |
---|---|
Frame | 56J |
GPM @ 10 PSI | 19 |
GPM @ 100 PSI | 16 |
GPM @ 140 PSI | 13 |
GPM @ 160 PSI | 10 |
GPM @ 180 PSI | 9 |
GPM @ 200 PSI | 16 |
Height | 6.5" |
Housing Material | Cast iron |
HP | 1.5 |
---|---|
Hz | 60 |
Impeller Material | Composite |
Max. Liquid Temp. | 160 Degrees F |
Phase | 3 |
Pump Type | Multi-Stage Booster Pump |
Seal Material | Ceramic, Buna N |
Suction Lift | 10 Ft. |
Voltage | 208 to 240 VAC |
Width | 6 1/16" |
Weight (kg) | 26.91 |
---|
Please note that the item you have bought is a 115V.