-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Taper Length Drill Bit |
---|---|
Decimal Equivalent | 1.1562 |
Dimension Type | Fractional Inch |
Drill Bit Size | 1-5/32" |
Flute Length | 4" |
---|---|
Grade | C2 Micro Grain |
Material | Solid Carbide |
Overall Length | 6.1" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.54 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0907 |
Please note that the item you have bought is a 115V.