-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Suction/Discharge Hose |
---|---|
Bend Radius | 4" |
Color | Black and Green |
Fitting Size | 2" |
Fitting Type | Aluminum Cam and Groove |
Inside Dia. | 2" |
Length | 25ft. |
Max. Pressure | 50 psi |
---|---|
Max. Temp. | 180 Degrees F |
Outside Dia. | 2.4" |
Reinforcement | Polyethylene Helix |
Tube Material | EPDM/Polyethylene |
Vacuum Rating | 29" Hg |
Height (cm) | 92.96 |
---|---|
Length (cm) | 91.95 |
Width (cm) | 13.21 |
HS Code | 4009420050 |
Country Of Origin | US |
---|---|
Weight (kg) | 7.71 |
UPC | 818257059449 |
Please note that the item you have bought is a 115V.