-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Suction/Discharge Hose |
---|---|
Bend Radius | 8" |
Color | Green |
Inside Dia. | 2" |
Length | 100ft. |
Max. Pressure | 79 psi |
Max. Temp. | 158 Degrees F |
---|---|
Outside Dia. | 2.32" |
Reinforcement | Rigid Helix |
Tube Material | PVC |
Vacuum Rating | 29" Hg |
Height (cm) | 27.94 |
---|---|
Length (cm) | 96.52 |
Width (cm) | 96.52 |
HS Code | 3917390020 |
---|---|
Country Of Origin | US |
Weight (kg) | 29.03 |
Please note that the item you have bought is a 115V.