-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Suction/Discharge Hose |
---|---|
Bend Radius | 3" |
Color | Black and Green |
Inside Dia. | 1.5" |
Length | 100ft. |
Max. Pressure | 50 psi |
Max. Temp. | 180 Degrees F |
---|---|
Outside Dia. | 1.78" |
Reinforcement | Polyethylene Helix |
Tube Material | Thermoplastic Rubber |
Vacuum Rating | 29" Hg |
Height (cm) | 15.24 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 91.44 |
HS Code | 3917390050 |
Country Of Origin | US |
---|---|
Weight (kg) | 14.51 |
UPC | 818256372846 |
Please note that the item you have bought is a 115V.