|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

GOODYEAR ENGINEERED PRODUCTS 10A243 Multipurpose Air Hose Bulk 1 Inch

Model: 10A243
Item: AA2AJH
Cross Reference:
£1057.63

In Stock

Add to Cart
Product Detail
  • Coupled Assembly / Bulk (Bulk)
Product Specifications
Product Specifications
Item Multipurpose Air Hose
Color Blue
Cover Material TPE
Inside Dia. 1"
Length 400 ft.
Max. Pressure 200 psi
Outside Dia. 1.37"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -40 to 158 Degrees F
Tube Material TPE
Online - Live Chat