|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

GOODYEAR ENGINEERED PRODUCTS 10A242 Multipurpose Air Hose Bulk 3/4 Inch

Model: 10A242
Item: AA2AJG
Cross Reference:
£975.09

In Stock

Add to Cart
Product Detail
  • Coupled Assembly / Bulk (Bulk)
Product Specifications
Product Specifications
Item Multipurpose Air Hose
Color Blue
Cover Material TPE
Inside Dia. 3/4"
Length 450 ft.
Max. Pressure 300 psi
Outside Dia. 1.11"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -40 to 158 Degrees F
Tube Material TPE
Online - Live Chat