|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

GOODYEAR ENGINEERED PRODUCTS 10A240 Multipurpose Air Hose 3/8 Inch Blue

Model: 10A240
Item: AA2AJE
Cross Reference:
£513.39

In Stock

Add to Cart
Product Detail
  • Coupled Assembly / Bulk (Bulk)
Product Specifications
Product Specifications
Item Multipurpose Air Hose
Color Blue
Cover Material TPE
Inside Dia. 3/8"
Length 600 ft.
Max. Pressure 300 psi
Outside Dia. 0.59"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -40 to 158 Degrees F
Tube Material TPE
Online - Live Chat