|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

GOODYEAR ENGINEERED PRODUCTS 10A239 Multipurpose Air Hose Bulk Blue

Model: 10A239
Item: AA2AJD
Cross Reference:
£702.00

In Stock

Add to Cart
Product Detail
  • Coupled Assembly / Bulk (Bulk)
Product Specifications
Product Specifications
Item Multipurpose Air Hose
Color Blue
Cover Material TPE
Inside Dia. 1/4"
Length 1000 ft.
Max. Pressure 300 psi
Outside Dia. 0.5"
Reinforcement Synthetic Yarn
Safety Factor 4:1
Temp. Range -40 to 158 Degrees F
Tube Material TPE
Online - Live Chat