GLYNN JOHNSON HL6-US26D-5-AS Push / Pull Lever Lockset, Heavy Gauge Steel
  • Model: HL6-US26D-5-AS
  • Item: AC3EMZ
  • Cross: 2RXW5

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£359.57 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPush-Pull Lever
    Backset5"
    FinishSatin Chrome
    Fire Rated3 hr.
    FunctionPassage
    Grade1
    Handle MaterialHeavy Gauge Steel
    KeyingUnkeyed
    Location TypeInstitutional
    Strike Dim.1-1/8" x 2-3/4"
    Strike TypeASA Strike
    StylePaddle
    Lockset FunctionPassage
    Lockset Performance StrengthHeavy Duty

    Shipping Info:

    Ship weight (kg) 2.12
    Ship height (cm)7.62
    Ship length (cm)23.88
    Ship width (cm)16.51
    HS code8302416045
    Country of OriginUS

    Product Details:

    • Sleek design with a short-throw angle; allows the door to be opened with a gentle push or pull action, even when hands are full
    • Designed for commercial and institutional doors up to 1-3/4 inches thick, single fire doors (fire rated for 3 hr)
    • Can be mounted in any of the following 6 positions: handles down, handles up, one handle up, one handle down (either push or pull), handles point away from latch and handles point towards latch