-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Open Channel Flow Monitor |
---|
Height (cm) | 5.08 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 9026105000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.91 |
Please note that the item you have bought is a 115V.