-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Level Data Logger |
---|
Height (cm) | 13.97 |
---|---|
Length (cm) | 49.53 |
Width (cm) | 31.12 |
HS Code | 9031808085 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.91 |
Please note that the item you have bought is a 115V.