|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

GHENT PA13624TR-CF Enclosed Bulletin Board Rubber 36 x 24

Model: PA13624TR-CF
Item: AA2ERG
Cross Reference: 10F282
£268.85

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Enclosed Bulletin Board
Board Color Confetti
Board Material Recycled Rubber
Board Style Tack
Door Type Swing
For Use Indoor
Frame Color Saten Silver
Frame Material Aluminum
Height 36"
Number of Doors 1
Width 24"
Online - Live Chat