-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Basic Connection Type | Threaded at Both Ends |
Color | Gray |
Connection Type | MPT |
Length | 4" |
Material | CPVC |
Max. Pressure | 420 psi at 73 Degrees F |
---|---|
Max. Temp. | 140 Degrees F |
Pipe Size | 1/2" |
Schedule | 80 |
Type | Threaded |
Height (cm) | 2.03 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.03 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 994138346614 |
Please note that the item you have bought is a 115V.