-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Leak Detector |
---|---|
Height | 1" |
Width | 4.3" |
---|
Height (cm) | 3.18 |
---|---|
Length (cm) | 19.69 |
Width (cm) | 11.68 |
HS Code | 8531100045 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.12 |
UPC | 681035841105 |
Please note that the item you have bought is a 115V.