-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Deluxe Digital Manometer |
---|---|
Accuracy | +/-0.3% |
Connection Type | (2)0.16" ID x 0.24" OD x 39.37" Hoses |
Display | 4 Digit LCD |
Max. Pressure | 100 psi |
Operating Range | 0 to 2768" WC (0 to 689 KPa) |
---|---|
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Pressure Range | 100 |
Storage Temp. Range | -40 to 140F |
Height (cm) | 6.1 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 19.05 |
HS Code | 9018908000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.68 |
UPC | 681035412008 |
Please note that the item you have bought is a 115V.