-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Retrieval Tool |
---|---|
Handle Type | Vinyl |
Length | 7 3/4" to 28 3/4" |
Number of Pieces | 1 |
Shaft Material | Stainless Steel |
---|---|
Swivel Type | Dual Ball-And-Socket Joints |
Type | Telescoping |
Height (cm) | 3.3 |
---|---|
Length (cm) | 24.38 |
Width (cm) | 9.65 |
HS Code | 8505193000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.09 |
UPC | 038728759672 |
Please note that the item you have bought is a 115V.