-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Inspection Mirror |
---|---|
Handle Type | Metal |
Length | 9 3/4" to 26" |
Number of Pieces | 1 |
Shaft Material | Steel |
---|---|
Swivel Type | Dual Ball-And-Socket Joints |
Type | Telescoping |
Height (cm) | 2.54 |
---|---|
Length (cm) | 31.12 |
Width (cm) | 12.07 |
HS Code | 7009915000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.